CG1 CYLINDER
Mfr # CG1BN63-25Z
Zoro # G313344485
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
32 mm
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG1BN63-25Z
Zoro #
G313344485
UPC #
-
Country of Origin
United States
Dimensions
Rod Thread Length
32 mm
Rod Thread Size
M18 x 1.5
Bore Diameter
63 mm
Rod Diameter
20 mm
Stroke Length
25 mm
Body Diameter
72 mm
Inlet Size
1/4 in
Description
Round Body Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 63 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size 1/4 in, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Tie Rod Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.