Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, 40mmBore, 200mmStr
- Mfr # CG5BN40SR-200
- Zoro # G424894459
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Magnetic Piston
Non-Magnetic Piston
End Cap Material Grade
SUS304
Minimum Operating Temperature
-10 Degrees C
Auto Switch Type
None
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG5BN40SR-200
- Zoro #
- G424894459
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,40mmBore,200mmStroke
- Magnetic Piston
- Non-Magnetic Piston
- End Cap Material Grade
- SUS304
- Minimum Operating Temperature
- -10 Degrees C
- Auto Switch Type
- None
- System of Measurement
- Metric
- Air Inlet Type
- RC
- Body Material
- Stainless Steel
- Maximum Operating Temperature
- 70 Degrees C
- Piston Rod Material Grade
- SUS304
- For Fluid Type
- Air
- Standards
- FDA Approved, RoHS Compliant
- Body Material Grade
- SUS304
- Maximum Operating Pressure
- 1 MPa
- Cushion Type
- Rubber Cushion
- Number of Rods
- Single Rod
- Weight
- 3.53 lb
- Minimum Operating Pressure
- 0.05 MPa
- Piston Material
- Aluminum
- Piston Rod Material Finish
- Chrome Plated
- Series
- CG5-S
Dimensions
- Bore Diameter
- 40 mm
- Lead Wire Length
- 0.5 m
- Inlet Size
- M6 x 1
- Rod Diameter
- 16 mm
- Rod Thread Size
- M14 x 1.5
- Rod Thread Length
- 30 mm
- Stroke Length
- 200 mm
Description
CG5-SSWashdownCylinder,40mmBore,200mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 200 mm, Inlet Size M6 x 1, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.