CG5-SSWashdownCylinder, DA, 20mmBore, 50mmS
- Mfr # CG5EA20SV-50
- Zoro # G324893842
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Maximum Operating Pressure
1 MPa
Standards
FDA Approved, RoHS Compliant
Piston Material
Aluminum
Rod Diameter
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CG5EA20SV-50
- Zoro #
- G324893842
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Diameter
- 8 mm
- Rod Thread Length
- 18 mm
- Bore Diameter
- 20 mm
- Lead Wire Length
- 0.5 m
- Rod Thread Size
- M8 x 1.25
- Stroke Length
- 50 mm
- Inlet Size
- M4 x 0.7
Description
CG5-SSWashdownCylinder,DA,20mmBore,50mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 20 mm, Cushion Type Air Cushion, Stroke Length 50 mm, Inlet Size M4 x 0.7, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.