Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Basic, 80mmBore
- Mfr # CG5BN80SV-125
- Zoro # G224893973
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Auto Switch Type
None
Piston Rod Material Finish
Chrome Plated
Rod Thread Length
40 mm
Cushion Type
Rubber Cushion
Weight
6.7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG5BN80SV-125
- Zoro #
- G224893973
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Basic,80mmBore,125mmStroke
- Auto Switch Type
- None
- Piston Rod Material Finish
- Chrome Plated
- Cushion Type
- Rubber Cushion
- Weight
- 6.7 lb
- Standards
- FDA Approved, RoHS Compliant
- Maximum Operating Temperature
- 70 Degrees C
- For Fluid Type
- Air
- Body Material Grade
- SUS304
- Magnetic Piston
- Non-Magnetic Piston
- End Cap Material Grade
- SUS304
- Maximum Operating Pressure
- 1 MPa
- Minimum Operating Temperature
- -10 Degrees C
- Air Inlet Type
- RC
- System of Measurement
- Metric
- Piston Material
- Aluminum
- Piston Rod Material Grade
- SUS304
- Minimum Operating Pressure
- 0.05 MPa
- Body Material
- Stainless Steel
- Number of Rods
- Single Rod
- Series
- CG5-S
Dimensions
- Rod Thread Length
- 40 mm
- Rod Diameter
- 25 mm
- Bore Diameter
- 80 mm
- Rod Thread Size
- M22 x 1.5
- Stroke Length
- 125 mm
- Inlet Size
- M10 x 1.5
- Lead Wire Length
- 0.5 m
Description
CG5-SSWashdownCylinder,DA,Basic,80mmBore,125mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 80 mm, Cushion Type Rubber Cushion, Stroke Length 125 mm, Inlet Size M10 x 1.5, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.