Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Clevis, 40mmBor
- Mfr # CG5EN40TNSR-100
- Zoro # G424893681
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Standards
FDA Approved, RoHS Compliant
Minimum Operating Temperature
-10 Degrees C
Bore Diameter
40 mm
Rod Thread Size
M14 x 1.5
Stroke Length
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG5EN40TNSR-100
- Zoro #
- G424893681
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Clevis,40mmBore,100mmStroke
- Standards
- FDA Approved, RoHS Compliant
- Minimum Operating Temperature
- -10 Degrees C
- Minimum Operating Pressure
- 0.05 MPa
- Weight
- 4.06 lb
- End Cap Material Grade
- SUS304
- Cushion Type
- Rubber Cushion
- Maximum Operating Pressure
- 1 MPa
- For Fluid Type
- Air
- Maximum Operating Temperature
- 70 Degrees C
- Body Material Grade
- SUS304
- Number of Rods
- Single Rod
- System of Measurement
- Metric
- Auto Switch Type
- None
- Air Inlet Type
- NPT
- Piston Rod Material Grade
- SUS304
- Magnetic Piston
- Non-Magnetic Piston
- Piston Rod Material Finish
- Chrome Plated
- Piston Material
- Aluminum
- Body Material
- Stainless Steel
- Series
- CG5-S
Dimensions
- Bore Diameter
- 40 mm
- Rod Thread Size
- M14 x 1.5
- Stroke Length
- 100 mm
- Inlet Size
- M6 x 1
- Rod Diameter
- 16 mm
- Rod Thread Length
- 30 mm
- Lead Wire Length
- 0.5 m
Description
CG5-SSWashdownCylinder,DA,Clevis,40mmBore,100mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size M6 x 1, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.