Shop ZORO SELECT
See all product information
Create Account
Water Suction and Discharge Hose
- Mfr # SPT125-10CE
- Zoro # G613328840
product price:Â
$
82.59
/ea
Key Features
Fitting Size
1-1/4 in x 1-1/4 in
Hose Inside Dia.
1 1/4 in
Hose Length
10 ft
Vacuum Rating
28 in of Hg
Hose Configuration
Coupled Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPT125-10CE
- Zoro #
- G613328840
- UPC #
- -
- Country of Origin
- United States
- Item
- Suction and Discharge Hose
- Vacuum Rating
- 28 in of Hg
- Hose Configuration
- Coupled Assembly
- Standards
- No Standards Met
- Hose Color
- Clear, White
- Hose Fitting A Type
- Cam & Groove C
- Hose Fitting B Type
- Cam & Groove E
- Max. Working Pressure @ 70 F
- 90 psi
- Fitting Material
- Aluminum x Aluminum
- Hose Cover Material
- PVC
- Temp. Range
- -10 Degrees to 130 Degrees F
- Hose Fitting A Material
- Aluminum
- Hose Fitting B Material
- Aluminum
- Hose Tube Material
- PVC
- Hose Reinforcement Material
- PVC
Dimensions
- Fitting Size
- 1-1/4 in x 1-1/4 in
- Hose Inside Dia.
- 1 1/4 in
- Hose Length
- 10 ft
- Hose Fitting B Size
- 1 1/4 in
- Hose Fitting A Size
- 1 1/4 in
- Hose Outside Dia.
- 1 1/2 in
Description
Water Suction and Discharge Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.