Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Clevis, 50mmBor
- Mfr # CG5EN50TNSR-75
- Zoro # G324892906
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Maximum Operating Temperature
70 Degrees C
Rod Diameter
20 mm
Piston Rod Material Finish
Chrome Plated
Minimum Operating Temperature
-10 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG5EN50TNSR-75
- Zoro #
- G324892906
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Clevis,50mmBore,75mmStroke
- Body Material
- Stainless Steel
- Maximum Operating Temperature
- 70 Degrees C
- Piston Rod Material Finish
- Chrome Plated
- Minimum Operating Temperature
- -10 Degrees C
- Minimum Operating Pressure
- 0.05 MPa
- Auto Switch Type
- None
- End Cap Material Grade
- SUS304
- System of Measurement
- Metric
- Cushion Type
- Rubber Cushion
- Body Material Grade
- SUS304
- Number of Rods
- Single Rod
- Magnetic Piston
- Non-Magnetic Piston
- Piston Material
- Aluminum
- Weight
- 8.51 lb
- Piston Rod Material Grade
- SUS304
- Maximum Operating Pressure
- 1 MPa
- Air Inlet Type
- NPT
- Standards
- FDA Approved, RoHS Compliant
- For Fluid Type
- Air
- Series
- CG5-S
Dimensions
- Rod Diameter
- 20 mm
- Inlet Size
- M8 x 1.25
- Lead Wire Length
- 0.5 m
- Stroke Length
- 75 mm
- Rod Thread Size
- M18 x 1.5
- Bore Diameter
- 50 mm
- Rod Thread Length
- 35 mm
Description
CG5-SSWashdownCylinder,DA,Clevis,50mmBore,75mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 75 mm, Inlet Size M8 x 1.25, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.