CG5-SSWashdownCylinder, DA, Magnetic, 100mm
- Mfr # CDG5BN25TNSR-100
- Zoro # G924893853
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
M5 x 0.8
Rod Thread Size
M10 x 1.25
Cushion Type
Rubber Cushion
Bore Diameter
25 mm
Auto Switch Type
Built-in Magnet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5BN25TNSR-100
- Zoro #
- G924893853
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Magnetic,100mmStroke
- Cushion Type
- Rubber Cushion
- Auto Switch Type
- Built-in Magnet
- Minimum Operating Temperature
- 10 Degrees C
- Body Material
- Stainless Steel
- Air Inlet Type
- NPT
- Standards
- FDA Approved, RoHS Compliant
- System of Measurement
- Metric
- Minimum Operating Pressure
- 0.05 MPa
- Piston Rod Material Grade
- SUS304
- Number of Rods
- Single Rod
- Body Material Grade
- SUS304
- Maximum Operating Pressure
- 1 MPa
- For Fluid Type
- Air
- End Cap Material Grade
- SUS304
- Maximum Operating Temperature
- 60 Degrees C
- Piston Rod Material Finish
- Chrome Plated
- Piston Material
- Aluminum
- Weight
- 2.31 lb
- Magnetic Piston
- Magnetic Piston
- Series
- CG5-S
Dimensions
- Inlet Size
- M5 x 0.8
- Rod Thread Size
- M10 x 1.25
- Bore Diameter
- 25 mm
- Rod Diameter
- 10 mm
- Rod Thread Length
- 22 mm
- Stroke Length
- 100 mm
- Lead Wire Length
- 0.5 m
Description
CG5-SSWashdownCylinder,DA,Magnetic,100mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size M5 x 0.8, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.