Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Direct-Mnt, 10mmBo
- Mfr # CY3R10-250
- Zoro # G124892823
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Series
CY3R
For Fluid Type
Air
Weight
0.94 lb
System of Measurement
Metric
Body Material Finish
Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CY3R10-250
- Zoro #
- G124892823
- UPC #
- -
- Country of Origin
- China
Dimensions
- Inlet Size
- M5
- Stroke Length
- 250 mm
- Bore Diameter
- 10 mm
Details
- Item
- MagCpldRodlessCylinder,Direct-Mnt,10mmBore,250mmStroke
- Series
- CY3R
- For Fluid Type
- Air
- Weight
- 0.94 lb
- System of Measurement
- Metric
- Body Material Finish
- Anodized
- Maximum Operating Pressure
- 0.7 MPa
- Maximum Operating Temperature
- 60 Degrees C
- Cushion Type
- Rubber Cushion
- Magnetic Piston
- Magnetic Piston
- Body Material
- Aluminum
- Cylinder Type
- Rodless
- Piston Material
- Brass
- Air Inlet Type
- M Thread
- Minimum Operating Temperature
- 10 Degrees C
- Piston Material Finish
- Nickel Plated
Description
MagCpldRodlessCylinder,Direct-Mnt,10mmBore,250mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 10 mm, Cushion Type Rubber Cushion, Stroke Length 250 mm, Inlet Size M5, Air Inlet Type M Thread, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.7 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.