Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Magnetic, 25mmB
- Mfr # CDG5BA25SV-75
- Zoro # G824893342
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Magnetic Piston
Magnetic Piston
Rod Thread Size
M10 x 1.25
Body Material
Stainless Steel
Standards
FDA Approved, RoHS Compliant
Body Material Grade
SUS304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5BA25SV-75
- Zoro #
- G824893342
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Magnetic,25mmBore,75mmStroke
- Magnetic Piston
- Magnetic Piston
- Body Material
- Stainless Steel
- Standards
- FDA Approved, RoHS Compliant
- Body Material Grade
- SUS304
- Auto Switch Type
- None
- Piston Rod Material Grade
- SUS304
- Minimum Operating Temperature
- 10 Degrees C
- Air Inlet Type
- RC
- Cushion Type
- Air Cushion
- End Cap Material Grade
- SUS304
- System of Measurement
- Metric
- Piston Material
- Aluminum
- Minimum Operating Pressure
- 0.05 MPa
- Maximum Operating Temperature
- 60 Degrees C
- Piston Rod Material Finish
- Chrome Plated
- For Fluid Type
- Air
- Number of Rods
- Single Rod
- Maximum Operating Pressure
- 1 MPa
- Weight
- 0.51 lb
- Series
- CG5-S
Dimensions
- Rod Thread Size
- M10 x 1.25
- Rod Thread Length
- 22 mm
- Rod Diameter
- 10 mm
- Inlet Size
- M5 x 0.8
- Bore Diameter
- 25 mm
- Stroke Length
- 75 mm
- Lead Wire Length
- 0.5 m
Description
CG5-SSWashdownCylinder,DA,Magnetic,25mmBore,75mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 25 mm, Cushion Type Air Cushion, Stroke Length 75 mm, Inlet Size M5 x 0.8, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.