CG5-SSWashdownCylinder, DA, Magnetic, 32mmB
- Mfr # CDG5EA32TNSR-50
- Zoro # G024894101
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Lead Wire Length
0.5 m
Air Inlet Type
NPT
Minimum Operating Temperature
10 Degrees C
Piston Rod Material Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5EA32TNSR-50
- Zoro #
- G024894101
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Magnetic,32mmBore,50mmStroke
- System of Measurement
- Metric
- Air Inlet Type
- NPT
- Minimum Operating Temperature
- 10 Degrees C
- Piston Rod Material Finish
- Chrome Plated
- Number of Rods
- Single Rod
- Maximum Operating Temperature
- 60 Degrees C
- Standards
- FDA Approved, RoHS Compliant
- For Fluid Type
- Air
- End Cap Material Grade
- SUS304
- Piston Material
- Aluminum
- Magnetic Piston
- Magnetic Piston
- Body Material Grade
- SUS304
- Weight
- 2.55 lb
- Auto Switch Type
- Built-in Magnet
- Cushion Type
- Air Cushion
- Minimum Operating Pressure
- 0.05 MPa
- Maximum Operating Pressure
- 1 MPa
- Piston Rod Material Grade
- SUS304
- Body Material
- Stainless Steel
- Series
- CG5-S
Dimensions
- Lead Wire Length
- 0.5 m
- Bore Diameter
- 32 mm
- Rod Thread Length
- 22 mm
- Inlet Size
- M5 x 0.8
- Rod Thread Size
- M10 x 1.25
- Stroke Length
- 50 mm
- Rod Diameter
- 12 mm
Description
CG5-SSWashdownCylinder,DA,Magnetic,32mmBore,50mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.