Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Magnetic, 40mmB
- Mfr # CDG5BA40SV-25
- Zoro # G424894541
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Lead Wire Length
0.5 m
Air Inlet Type
RC
Cushion Type
Air Cushion
Rod Diameter
16 mm
Standards
FDA Approved, RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CDG5BA40SV-25
- Zoro #
- G424894541
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Lead Wire Length
- 0.5 m
- Rod Diameter
- 16 mm
- Rod Thread Size
- M14 x 1.5
- Stroke Length
- 25 mm
- Bore Diameter
- 40 mm
- Rod Thread Length
- 30 mm
- Inlet Size
- M6 x 1
Description
CG5-SSWashdownCylinder,DA,Magnetic,40mmBore,25mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 25 mm, Inlet Size M6 x 1, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.