Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 32mmBore, 80
- Mfr # CY3B32TN-800Z
- Zoro # G924894683
product price:Â
$
616.99
/ea
Free Shipping & Returns
Key Features
Stroke Length
800 mm
Body Material
Aluminum
Inlet Size
1/8 in
Standards
RoHS Compliant
Cylinder Type
Rodless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3B32TN-800Z
- Zoro #
- G924894683
- UPC #
- -
- Country of Origin
- Japan
- Item
- MagCpldRodlessCylinder,Basic,32mmBore,800mmStroke
- Body Material
- Aluminum
- Standards
- RoHS Compliant
- Cylinder Type
- Rodless
- For Fluid Type
- Air
- Body Material Finish
- Anodized
- System of Measurement
- Metric
- Minimum Operating Pressure
- 17 psi
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Operating Temperature
- 10 Degrees C
- Air Inlet Type
- NPT
- Piston Material Finish
- Chromate Coated
- Cushion Type
- Rubber Cushion
- Weight
- 1.59 lb
- Piston Material
- Aluminum
- Maximum Operating Pressure
- 23 psi
- Magnetic Piston
- Magnetic Piston
- Series
- CY3B-Z
Dimensions
- Stroke Length
- 800 mm
- Inlet Size
- 1/8 in
- Bore Diameter
- 32 mm
Description
MagCpldRodlessCylinder,Basic,32mmBore,800mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 800 mm, Inlet Size 1/8 in, Air Inlet Type NPT, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.