Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Magnetic, 40mmB
- Mfr # CDG5BA40SV-300
- Zoro # G724892698
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated
Lead Wire Length
0.5 m
Inlet Size
M6 x 1
Rod Diameter
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5BA40SV-300
- Zoro #
- G724892698
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Magnetic,40mmBore,300mmStroke
- Number of Rods
- Single Rod
- Piston Rod Material Finish
- Chrome Plated
- Minimum Operating Temperature
- 10 Degrees C
- Piston Rod Material Grade
- SUS304
- Maximum Operating Pressure
- 1 MPa
- Maximum Operating Temperature
- 60 Degrees C
- Piston Material
- Aluminum
- Magnetic Piston
- Magnetic Piston
- Weight
- 5.66 lb
- Cushion Type
- Air Cushion
- Standards
- FDA Approved, RoHS Compliant
- Air Inlet Type
- RC
- System of Measurement
- Metric
- For Fluid Type
- Air
- Auto Switch Type
- None
- Body Material
- Stainless Steel
- Body Material Grade
- SUS304
- End Cap Material Grade
- SUS304
- Minimum Operating Pressure
- 0.05 MPa
- Series
- CG5-S
Dimensions
- Lead Wire Length
- 0.5 m
- Inlet Size
- M6 x 1
- Rod Diameter
- 16 mm
- Rod Thread Length
- 30 mm
- Stroke Length
- 300 mm
- Rod Thread Size
- M14 x 1.5
- Bore Diameter
- 40 mm
Description
CG5-SSWashdownCylinder,DA,Magnetic,40mmBore,300mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 300 mm, Inlet Size M6 x 1, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.