Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Magnetic, 40mmB
- Mfr # CDG5EA40SV-75
- Zoro # G224893225
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Body Material Grade
SUS304
For Fluid Type
Air
Rod Thread Length
30 mm
Magnetic Piston
Magnetic Piston
End Cap Material Grade
SUS304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5EA40SV-75
- Zoro #
- G224893225
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Magnetic,40mmBore,75mmStroke
- Body Material Grade
- SUS304
- For Fluid Type
- Air
- Magnetic Piston
- Magnetic Piston
- End Cap Material Grade
- SUS304
- Minimum Operating Pressure
- 0.05 MPa
- Standards
- FDA Approved, RoHS Compliant
- Weight
- 3.53 lb
- Number of Rods
- Single Rod
- Air Inlet Type
- RC
- Piston Rod Material Finish
- Chrome Plated
- Auto Switch Type
- Built-in Magnet
- Maximum Operating Pressure
- 1 MPa
- Piston Rod Material Grade
- SUS304
- Maximum Operating Temperature
- 60 Degrees C
- Body Material
- Stainless Steel
- System of Measurement
- Metric
- Cushion Type
- Air Cushion
- Minimum Operating Temperature
- 10 Degrees C
- Piston Material
- Aluminum
- Series
- CG5-S
Dimensions
- Rod Thread Length
- 30 mm
- Rod Thread Size
- M14 x 1.5
- Rod Diameter
- 16 mm
- Inlet Size
- M6 x 1
- Bore Diameter
- 40 mm
- Stroke Length
- 75 mm
- Lead Wire Length
- 0.5 m
Description
CG5-SSWashdownCylinder,DA,Magnetic,40mmBore,75mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 75 mm, Inlet Size M6 x 1, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.