CG5-SSWashdownCylinder, DA, Magnetic, 50mmB
- Mfr # CDG5EA50SV-150
- Zoro # G524893420
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
M8 x 1.25
Rod Thread Size
M18 x 1.5
For Fluid Type
Air
Minimum Operating Pressure
0.05 MPa
Piston Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5EA50SV-150
- Zoro #
- G524893420
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Magnetic,50mmBore,150mmStroke
- For Fluid Type
- Air
- Minimum Operating Pressure
- 0.05 MPa
- Piston Material
- Aluminum
- Body Material
- Stainless Steel
- Number of Rods
- Single Rod
- Maximum Operating Pressure
- 1 MPa
- Piston Rod Material Grade
- SUS304
- Air Inlet Type
- RC
- Piston Rod Material Finish
- Chrome Plated
- Cushion Type
- Air Cushion
- Standards
- FDA Approved, RoHS Compliant
- System of Measurement
- Metric
- Magnetic Piston
- Magnetic Piston
- Weight
- 6.87 lb
- Maximum Operating Temperature
- 60 Degrees C
- Auto Switch Type
- Built-in Magnet
- Body Material Grade
- SUS304
- End Cap Material Grade
- SUS304
- Minimum Operating Temperature
- 10 Degrees C
- Series
- CG5-S
Dimensions
- Inlet Size
- M8 x 1.25
- Rod Thread Size
- M18 x 1.5
- Rod Diameter
- 20 mm
- Stroke Length
- 150 mm
- Bore Diameter
- 50 mm
- Lead Wire Length
- 0.5 m
- Rod Thread Length
- 35 mm
Description
CG5-SSWashdownCylinder,DA,Magnetic,50mmBore,150mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 50 mm, Cushion Type Air Cushion, Stroke Length 150 mm, Inlet Size M8 x 1.25, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.