Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CG5, Stainless Steel Cylinder

  • Mfr # CG5BN20SR-20

  • Zoro # G814547866


product price: $59.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
15.5 mm
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG5BN20SR-20
Zoro #
G814547866
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
15.5 mm
Rod Thread Size
M8 x 1.25
Bore Diameter
20 mm
Inlet Size
M5 x 0.8
Rod Diameter
8 mm
Stroke Length
20 mm
Body Diameter
31 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
End Cap Material
Aluminum
Cushion Type
Rubber Cushion
Piston Material
Aluminum
Mounting Orientation
Horizontal, Vertical
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Weight
0.34 kg
Series
CG5
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Number of Rods
Single Rod
Rod Gender
Male
Maximum Operating Pressure
145 MPa
Piston Rod Material Finish
Chrome Plated
Maximum Operating Temperature
158 Degrees F
System of Measurement
Metric
Air Inlet Type
Metric Standard
Minimum Operating Pressure
7.25 MPa
Rod Rotation
Rotating Rod
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Body Material Grade
316
Piston Rod Material Grade
304

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 20 mm, Inlet Size M5 x 0.8, Air Inlet Type Metric Standard, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.