Zoro Homepage

CHECK VALVE, 3/8 NPT

  • Mfr # AK4000-N03

  • Zoro # G515193355


product price: $27.79
/ea

Key Features

Inlet (In.)
1/2 in NPT
Outlet (In.)
3/8 in NPT
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.02 MPa
Length (In.)
67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK4000-N03
Zoro #
G515193355
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
67 mm
Hex Size (In.)
36 mm

Details

Inlet (In.)
1/2 in NPT
Item
Pneumatic Check Valve
Outlet (In.)
3/8 in NPT
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.02 MPa
Material
Aluminum Die Cast (Body); Aluminum Die Cast (Cover); NBR (O-Ring); POM (Valve)
Type
Bushing
Max. Temp. (F)
140 Degrees F
Spring Material
Stainless Steel

Description

CHECK VALVE, 3/8 NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.