Zoro Homepage

CHECK VALVE, ONE-TOUCH

  • Mfr # AKH07B-N01S

  • Zoro # G015854886


product price: $13.85
/ea

Key Features

Type
Male Connector
Seal
NBR
Inlet (In.)
1/4 in Tubing
Outlet (In.)
1/8 in NPT
Length (In.)
26 7/8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKH07B-N01S
Zoro #
G015854886
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
26 7/8 mm

Details

Type
Male Connector
Seal
NBR
Inlet (In.)
1/4 in Tubing
Outlet (In.)
1/8 in NPT
Max. Pressure (PSI)
1 MPa
Spring Material
Stainless Steel
Cracking Pressure (PSI)
0.005 MPa
Material
NBR, Aluminum Alloy (Valve); PBT (Body); Spacer (Brass)
Max. Temp. (F)
140 Degrees F
Item
Pneumatic Check Valve

Description

CHECK VALVE, ONE-TOUCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.