Zoro Homepage

CHECK VALVE, ONE-TOUCH

  • Mfr # AKH13-00

  • Zoro # G715854902


product price: $29.95
/ea

Key Features

Seal
NBR
Length (In.)
70 3/16 mm
Max. Pressure (PSI)
1 MPa
Type
Straight
Outlet (In.)
1/2 in Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKH13-00
Zoro #
G715854902
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
70 3/16 mm

Details

Item
Pneumatic Check Valve
Seal
NBR
Max. Pressure (PSI)
1 MPa
Type
Straight
Outlet (In.)
1/2 in Tubing
Max. Temp. (F)
140 Degrees F
Material
Brass (Body); Brass (Spacer); NBR (O-Ring); NBR, Aluminum Alloy (Valve); Stainless Steel (Stopper); Stainless Steel + NBR (Gasket)
Cracking Pressure (PSI)
0.005 MPa
Spring Material
Stainless Steel
Inlet (In.)
1/2 in Tubing
Application
Spatter, Splashing Coolant

Description

CHECK VALVE, ONE-TOUCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.