Zoro Homepage

CLEVIS, DOUBLE ROD CQ2 12

  • Mfr # Y-G012

  • Zoro # G914534698


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Includes
Knuckle Pin, Retaining Ring
Overall Length
21.5 mm
Series
Y
Weight
11 g
For Bore Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y-G012
Zoro #
G914534698
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
21.5 mm
For Bore Diameter
12 mm
Thread Size
M5 x 0.8
Overall Width
10 mm

Details

Item
Knuckle Joint
Includes
Knuckle Pin, Retaining Ring
Series
Y
Weight
11 g
Standards
RoHS Compliant
Body Material
Carbon Steel; Cast Iron
System of Measurement
Metric
Product Type
Knuckle Joint
Compatible with Series
CQ2, CQ2-Z

Description

Knuckle Joint, For Bore Diameter 12 mm, Body Material Carbon Steel; Cast Iron, Overall Length 21.5 mm, Overall Width 10 mm, Compatible with Series CQ2, CQ2-Z, Includes Knuckle Pin, Retaining Ring, Thread Size M5 x 0.8, Product Type Knuckle Joint, Standards RoHS Compliant, Weight 11 g, Series Y, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.