Zoro Homepage

Compact Air Gripper, Angular

  • Mfr # MHC2-10D

  • Zoro # G2847573


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Finger Material
Stainless Steel
Open Width
18.9 mm
Dimension B
16.4 mm
Operating Temp. Range
14 to 140 F
Port Size
M3 x 0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHC2-10D
Zoro #
G2847573
UPC #
190735677513
Country of Origin
Japan

Dimensions

Open Width
18.9 mm
Dimension B
16.4 mm
Port Size
M3 x 0.5
Length
52.4 mm
Width
16.4 mm
Height
23 mm
Closed Width
10 Degrees
Dimension C
23 mm
Overall Length
52.4 mm
Overall Height
23 mm
Overall Width
16.4 mm

Details

Item
Air Gripper
Finger Material
Stainless Steel
Operating Temp. Range
14 to 140 F
Type
Angular
Internal Holding Force LBF @ 72 PSI
0.07 lbf
External Holding Force LBF @ 72 PSI
0.07 lbf
Body Material
Aluminum
Maximum Pressure
87 psi
Max. Operating Frequency
180 cpm
Product Type
Compact Air Gripper
Gripper Rotation
40 Degrees
Maximum Operating Pressure
87 psi
System of Measurement
Metric
Body Material Finish
Anodized
Minimum Operating Pressure
14.5 psi
Series
MHC2

Description

Air Gripper, Series MHC2, Open Width 18.9 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 52.4 mm, Overall Width 16.4 mm, Overall Height 23 mm, Body Material Aluminum, Finger Material Stainless Steel, Body Material Finish Anodized, Gripper Rotation 40 Degrees , System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.