Zoro Homepage

Compact Air Gripper, Angular

  • Mfr # MHC2-20D

  • Zoro # G2921116


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Port Size
M5 x 0.8
Closed Width
10 Degrees
Dimension B
27.6 mm
Open Width
34.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHC2-20D
Zoro #
G2921116
UPC #
190735677537
Country of Origin
Japan

Dimensions

Port Size
M5 x 0.8
Closed Width
10 Degrees
Dimension B
27.6 mm
Open Width
34.5 mm
Length
78.7 mm
Height
42 mm
Dimension C
42 mm
Width
27.6 mm
Overall Length
78.7 mm
Overall Height
42 mm
Overall Width
27.6 mm

Details

Item
Air Gripper
Body Material
Aluminum
Finger Material
Stainless Steel
Maximum Pressure
87 psi
Internal Holding Force LBF @ 72 PSI
0.52 lbf
External Holding Force LBF @ 72 PSI
0.52 lbf
Type
Angular
Operating Temp. Range
14 to 140 F
Max. Operating Frequency
180 cpm
Product Type
Compact Air Gripper
Minimum Operating Pressure
14.5 psi
Maximum Operating Pressure
87 psi
System of Measurement
Metric
Series
MHC2
Gripper Rotation
40 Degrees
Body Material Finish
Anodized

Description

Air Gripper, Series MHC2, Open Width 34.5 mm, Maximum Operating Pressure 87 psi, Minimum Operating Pressure 14.5 psi, Overall Length 78.7 mm, Overall Width 27.6 mm, Overall Height 42 mm, Body Material Aluminum, Finger Material Stainless Steel, Body Material Finish Anodized, Gripper Rotation 40 Degrees , System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.