Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cyl, Dbl Acting, Sgl Rod

  • Mfr # JCQ25-25

  • Zoro # G513344384


product price: $60.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JCQ25-25
Zoro #
G513344384
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M4 x 0.7
Inlet Size
M3 x 0.5
Stroke Length
25 mm
Bore Diameter
25 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Non-Magnetic Piston
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Series
JCQ
For Fluid Type
Air
Rod Rotation
Rotating Rod
Weight
0.15 kg
Air Inlet Type
M Thread
Lead Wire Type
No Lead Wire
System of Measurement
Metric
Mounting Orientation
Horizontal, Vertical
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Rod Gender
Female
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
41 Degrees F
Maximum Operating Pressure
101.5 MPa

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size M3 x 0.5, Air Inlet Type M Thread, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Tie Rod Material Not Applicable, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.