Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 100mm Bore, 100mm Stroke

  • Mfr # CDQ2A100-100DZ

  • Zoro # G4397589


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
883.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A100-100DZ
Zoro #
G4397589
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M20 x 2.5
Overall Height
117 mm
Overall Width
123.5 mm
Rod Diameter
30 mm
Bore Diameter
100 mm
Stroke Length
100 mm
Extended Length
175 mm
Retracted Length
75 mm
Inlet Size
3/8 in

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
883.5 lb
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Weight
3,426 g
Actuation Type
Air Extend, Air Retract
Air Inlet Type
Rc
Mounting Orientation
Horizontal
For Fluid Type
Air
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
7.25 MPa
Rod Gender
Female
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Series
CQ2
System of Measurement
Metric
Inlet Gender
Female
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 100 mm, Cushion Type None, Stroke Length 100 mm, Inlet Size 3/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.