Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 100mm Bore, 20mm Stroke, Double Acting, Aluminum .

  • Mfr # CDQ2B100-20DZ

  • Zoro # G4397543


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
100mm
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B100-20DZ
Zoro #
G4397543
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
100mm
Port Size
3/8"
Rod Thread Size
M20 x 2.5
Rod Diameter
30 mm
Inlet Size
3/8 in
Stroke Length
20 mm
Retracted Length
75 mm
Extended Length
95 mm
Overall Width
123.5 mm
Overall Height
117 mm
Bore Diameter
100 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Stroke
20mm
Mount
Through Hole (Standard)
Cushion Type
None
Spring Extension Force
802.57 lb
Piston Rod Material
Carbon Steel
Single Acting/Double Acting
Double Acting
Piston Material
Aluminum
Standards
RoHS Compliant
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 MPa
Minimum Operating Pressure
7.25 MPa
Air Inlet Type
Rc
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Series
CQ2
Mounting Orientation
Horizontal
Minimum Operating Temperature
14 Degrees F
Weight
2,127 g
Inlet Gender
Female
System of Measurement
Metric
Number of Rods
Single Rod
Rod Gender
Female
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 100 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size 3/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.