Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 100mm Bore, 40mm Stroke

  • Mfr # CDQ2B100-40DZ

  • Zoro # G4397622


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B100-40DZ
Zoro #
G4397622
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M20 x 2.5
Overall Width
123.5 mm
Overall Height
117 mm
Bore Diameter
100 mm
Inlet Size
3/8 in
Extended Length
115 mm
Retracted Length
75 mm
Stroke Length
40 mm
Rod Diameter
30 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Spring Extension Force
802.57 lb
Weight
2,449 g
Piston Material Finish
Chromate Coated
Air Inlet Type
Rc
Series
CQ2
System of Measurement
Metric
Inlet Gender
Female
Minimum Operating Pressure
7.25 MPa
Actuation Type
Air Extend, Air Retract
Rod Gender
Female
Maximum Operating Temperature
140 Degrees F
Mounting Orientation
Horizontal
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 100 mm, Cushion Type None, Stroke Length 40 mm, Inlet Size 3/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.