Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 16mm Bore, 10mm Stroke

  • Mfr # CDQ2A16-10DZ

  • Zoro # G4397631


product price: $33.89
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
M4 x 0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A16-10DZ
Zoro #
G4397631
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M4 x 0.7
Overall Height
29.5 mm
Overall Width
37 mm
Bore Diameter
16 mm
Inlet Size
M5 x 0.8
Stroke Length
10 mm
Rod Diameter
8 mm
Retracted Length
34 mm
Extended Length
44 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Spring Extension Force
31.7 lb
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Rod Gender
Female
System of Measurement
Metric
Mounting Orientation
Horizontal
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
10.15 MPa
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Series
CQ2
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 MPa
Piston Material Finish
Chromate Coated
Weight
71 g
Inlet Gender
Female
Air Inlet Type
Rc
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 16 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.