Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 16mm Bore, 20mm Stroke

  • Mfr # CDQ2B16-20DZ

  • Zoro # G4399768


product price: $34.69
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B16-20DZ
Zoro #
G4399768
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M4 x 0.7
Overall Height
29.5 mm
Overall Width
37 mm
Inlet Size
M5 x 0.8
Rod Diameter
8 mm
Extended Length
54 mm
Bore Diameter
16 mm
Retracted Length
34 mm
Stroke Length
20 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Spring Extension Force
23.83 lb
Piston Rod Material
Stainless Steel
Cushion Type
None
Piston Material
Aluminum
Weight
61 g
Maximum Operating Temperature
140 Degrees F
Series
CQ2
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Air Inlet Type
Rc
Rod Gender
Female
Minimum Operating Pressure
10.15 MPa
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Inlet Gender
Female
Mounting Orientation
Horizontal
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Actuation Type
Air Extend, Air Retract
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Body Material Finish
Anodized
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 16 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.