Compact Cylinder, 16mm Bore, 20mm Stroke
Mfr # CDQ2L16-20DMZ
Zoro # G7276711
product price: $44.99
/eaKey Features
Fits Brand
SMC
Includes
Auto Switch Grooves
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
CQ2
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDQ2L16-20DMZ
Zoro #
G7276711
UPC #
-
Country of Origin
United States
Details
Item
Compact Cylinder, 16mm Bore, 20mm Stroke
Fits Brand
SMC
Includes
Auto Switch Grooves
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Series
CQ2
Standards
RoHS Compliant
Product Type
Compact Cylinder
Compatible with Series
CQ2
Compatible with Brand
SMC
Compatible with Manufacturer Part Number
CDQ2L16-20DMZ
Description
Compact Cylinder, 16mm Bore, 20mm Stroke, Series CQ2, Product Type Compact Cylinder, Compatible with Manufacturer Part Number CDQ2L16-20DMZ, Compatible with Series CQ2, Compatible with Brand SMC, Includes Auto Switch Grooves, Standards RoHS Compliant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.