Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 16mm Bore, 5mm Stroke

  • Mfr # CDQ2B16-5DMZ

  • Zoro # G4397141


product price: $33.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
12 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B16-5DMZ
Zoro #
G4397141
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
12 mm
Rod Thread Size
M6 x 1.0
Extended Length
39 mm
Bore Diameter
16 mm
Stroke Length
5 mm
Retracted Length
34 mm
Rod Diameter
8 mm
Overall Height
29.5 mm
Inlet Size
M5 x 0.8
Overall Width
37 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Spring Extension Force
23.83 lb
Piston Rod Material
Stainless Steel
Series
CQ2
Inlet Gender
Female
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 MPa
Rod Gender
Male
Minimum Operating Temperature
14 Degrees F
Mounting Orientation
Horizontal
System of Measurement
Metric
For Fluid Type
Air
Weight
43 g
Air Inlet Type
Rc
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
10.15 MPa
Piston Material Finish
Chromate Coated
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 16 mm, Cushion Type None, Stroke Length 5 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 37 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.