Zoro Homepage

Compact Cylinder, 20mm Bore, 15mm Storke

  • Mfr # CDQ2A20-15DZ

  • Zoro # G4397071


product price: $36.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A20-15DZ
Zoro #
G4397071
UPC #
00713049057828
Country of Origin
China

Dimensions

Rod Thread Size
M5 x 0.8
Overall Width
47 mm
Overall Height
35.5 mm
Extended Length
51 mm
Stroke Length
15 mm
Inlet Size
M5 x 0.8
Bore Diameter
20 mm
Retracted Length
36 mm
Rod Diameter
10 mm

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 20 mm, Cushion Type None, Stroke Length 15 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 47 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.