Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 20mm Bore, 35mm Stroke

  • Mfr # CDQ2A20-35DZ

  • Zoro # G4397248


product price: $38.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A20-35DZ
Zoro #
G4397248
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M5 x 0.8
Overall Height
35.5 mm
Overall Width
47 mm
Extended Length
71 mm
Inlet Size
M5 x 0.8
Retracted Length
36 mm
Stroke Length
35 mm
Rod Diameter
10 mm
Bore Diameter
20 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Spring Extension Force
35.3 lb
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Weight
167 g
Minimum Operating Pressure
7.25 MPa
Series
CQ2
System of Measurement
Metric
Mounting Orientation
Horizontal
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Maximum Operating Temperature
140 Degrees F
Rod Gender
Female
Number of Rods
Single Rod
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Maximum Operating Pressure
145 MPa
Air Inlet Type
Rc
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 20 mm, Cushion Type None, Stroke Length 35 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 47 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.