Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 20mm Bore, 45mm Stroke

  • Mfr # CDQ2A20-45DZ

  • Zoro # G4395443


product price: $36.95
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A20-45DZ
Zoro #
G4395443
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M5 x 0.8
Retracted Length
36 mm
Bore Diameter
20 mm
Extended Length
81 mm
Stroke Length
45 mm
Overall Width
47 mm
Inlet Size
M5 x 0.8
Overall Height
35.5 mm
Rod Diameter
10 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Standards
RoHS Compliant
Spring Extension Force
35.3 lb
Cushion Type
None
Piston Rod Material
Stainless Steel
System of Measurement
Metric
Maximum Operating Pressure
145 MPa
Mounting Orientation
Horizontal
Piston Material Finish
Chromate Coated
Rod Gender
Female
Series
CQ2
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Weight
191 g
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
Rc
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 20 mm, Cushion Type None, Stroke Length 45 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 47 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.