Round Body Cylinder, 1 1/16 in Bore, 1/2 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # NCDMR106-0050
  • Zoro # G3388567
product price: 
$
59.39
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
1 1/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.31 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NCDMR106-0050
Zoro #
G3388567
UPC #
190735642979
Country of Origin
United States
Item
Round Body Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
1/2 in
Mount
Block
Air Cylinder Type
Round Body
Finish
Hard Coat Anodized
Single Acting/Double Acting
Double Acting
Piston Rod Material
Carbon Steel
Cushion Type
None
Piston Material
Aluminum
End Cap Material
Aluminum
Temp. Range
40 Degrees to 140 Degrees F
Features
Switched
Air Cylinder Mount
Block
System of Measurement
Inch
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT
For Fluid Type
Air
Series
NCM
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Minimum Operating Pressure
8 psi
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
140 Degrees F
Body Material Finish
Anodized
End Cap Material Finish
Anodized
Piston Material Finish
Chromate Coated
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Rod Gender
Male
Inlet Gender
Female
Body Material Grade
316
Mounting Orientation
Horizontal, Vertical

Dimensions

Bore Dia.
1 1/16 in
Rod Dia.
0.31 in
Overall Length
5 in
Rod Thread Length
1/2 in
Port Size
1/8 in NPT
Air Cylinder Bore Dia.
1 1/16 in
Dimension A
5 in
Dimension B
1.22 in
Dimension D
1/4"-20 UNC, 10-32 SHCS
Dimension E
1/8 in NPT
Dimension C
1 1/4 in
Rod Thread Size
5/16"-24 UNF
Body Diameter
1 1/8 in
Stroke Length
1/2 in
Inlet Size
1/8"
Rod Diameter
5/16 in
Overall Width
1 1/4 in
Bore Diameter
1 1/16 in
End Cap Length
1/4 in
Overall Height
1 1/4 in

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.