Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 25mm Bore, 10mm Stroke

  • Mfr # CDQ2B25-10DCZ

  • Zoro # G4397808


product price: $45.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B25-10DCZ
Zoro #
G4397808
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M6 x 1.0
Overall Height
40.5 mm
Overall Width
52 mm
Bore Diameter
25 mm
Stroke Length
10 mm
Rod Diameter
12 mm
Retracted Length
37.5 mm
Inlet Size
M5 x 0.8
Extended Length
47.5 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Spring Extension Force
42.49 lb
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Weight
149 g
Mounting Orientation
Horizontal
For Fluid Type
Air
Rod Gender
Female
Piston Material Finish
Chromate Coated
Air Inlet Type
Rc
Minimum Operating Temperature
14 Degrees F
Series
CQ2
Minimum Operating Pressure
7.25 MPa
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 MPa
Inlet Gender
Female
System of Measurement
Metric
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.