Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 25mm Bore, 20mm Stroke, Double Acting, Aluminum .

  • Mfr # CDQ2A25-20DMZ

  • Zoro # G4397710


product price: $44.89
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
25mm
Max. Pressure
1 MPa
Body Material
Aluminum
Rod Thread Length
17.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A25-20DMZ
Zoro #
G4397710
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
25mm
Rod Thread Length
17.5 mm
Port Size
M6 x 1.0
Rod Thread Size
M10 x 1.25
Overall Width
52 mm
Overall Height
40.5 mm
Extended Length
57.5 mm
Inlet Size
M5 x 0.8
Rod Diameter
12 mm
Stroke Length
20 mm
Retracted Length
37.5 mm
Bore Diameter
25 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Stroke
20mm
Mount
Both Ends Tapped
Piston Material
Aluminum
Single Acting/Double Acting
Double Acting
Standards
RoHS Compliant
Spring Extension Force
55.08 lb
Piston Rod Material
Stainless Steel
Cushion Type
None
Weight
180 g
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal
Actuation Type
Air Extend, Air Retract
Series
CQ2
For Fluid Type
Air
Inlet Gender
Female
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Air Inlet Type
Rc
Maximum Operating Pressure
145 MPa
Rod Gender
Male
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 25 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.