Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 32mm Bore, 10mm Stroke

  • Mfr # CDQ2A32-10DZ

  • Zoro # G4397683


product price: $51.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
M8 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A32-10DZ
Zoro #
G4397683
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M8 x 1.25
Overall Width
49.5 mm
Overall Height
45 mm
Bore Diameter
32 mm
Retracted Length
30 mm
Extended Length
40 mm
Rod Diameter
16 mm
Inlet Size
1/8 in
Stroke Length
10 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Spring Extension Force
90.37 lb
Piston Rod Material
Carbon Steel
Cushion Type
None
Weight
202 g
Mounting Orientation
Horizontal
System of Measurement
Metric
Number of Rods
Single Rod
Air Inlet Type
Rc
Rod Gender
Female
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
7.25 MPa
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
145 MPa
Series
CQ2
Maximum Operating Temperature
140 Degrees F
Piston Material Finish
Chromate Coated
Inlet Gender
Female
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.