Zoro Homepage

Compact Cylinder, 32mm Bore, 250mm Stroke, Double Acting, Aluminum .

  • Mfr # CDQ2A32-250DCMZ

  • Zoro # G4396067


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
32mm
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A32-250DCMZ
Zoro #
G4396067
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
32mm
Port Size
M6 x 1.0
Rod Thread Size
M14 x 1.5
Overall Height
45 mm
Overall Width
49.5 mm
Extended Length
312.5 mm
Retracted Length
62.5 mm
Bore Diameter
32 mm
Stroke Length
250 mm
Inlet Size
1/8 in
Rod Diameter
16 mm

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 250 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.