Zoro Homepage

Compact Cylinder, 32mm Bore, 30mm Stroke, Double Acting, Aluminum .

  • Mfr # CDQ2A32-30DMZ

  • Zoro # G4396058


product price: $56.49
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
32mm
Max. Pressure
1 MPa
Body Material
Aluminum
Rod Thread Length
23.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A32-30DMZ
Zoro #
G4396058
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
32mm
Rod Thread Length
23.5 mm
Port Size
M6 x 1.0
Rod Thread Size
M14 x 1.5
Extended Length
60 mm
Overall Height
45 mm
Bore Diameter
32 mm
Overall Width
49.5 mm
Retracted Length
30 mm
Stroke Length
30 mm
Rod Diameter
16 mm
Inlet Size
1/8 in

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 30 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.