Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 32mm Bore, 50mm Stroke

  • Mfr # CDQ2A32-50DCZ

  • Zoro # G4397911


product price: $62.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
M8 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A32-50DCZ
Zoro #
G4397911
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M8 x 1.25
Overall Height
45 mm
Overall Width
49.5 mm
Inlet Size
1/8 in
Bore Diameter
32 mm
Retracted Length
30 mm
Stroke Length
50 mm
Rod Diameter
16 mm
Extended Length
80 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
90.37 lb
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Piston Material
Aluminum
Weight
359 g
Actuation Type
Air Extend, Air Retract
Rod Gender
Female
Air Inlet Type
Rc
Inlet Gender
Female
Maximum Operating Temperature
140 Degrees F
Series
CQ2
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Mounting Orientation
Horizontal
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Minimum Operating Pressure
7.25 MPa
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.