Zoro Homepage

Compact Cylinder, 32mm Bore, 50mm Stroke

  • Mfr # CDQ2B32-50DMZ

  • Zoro # G4400057


product price: $58.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
23.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B32-50DMZ
Zoro #
G4400057
UPC #
00713049064147
Country of Origin
China

Dimensions

Rod Thread Length
23.5 mm
Rod Thread Size
M14 x 1.5
Overall Height
45 mm
Overall Width
49.5 mm
Extended Length
90 mm
Stroke Length
50 mm
Inlet Size
1/8 in
Bore Diameter
32 mm
Rod Diameter
16 mm
Retracted Length
40 mm

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.