Compact Cylinder, 32mm Bore, 5mm Stroke, 32mm Bore, 5mm Stroke, Chromium Molybdenum Steel .
Mfr # CDQ2A32-5DZ
Zoro # G4395890
product price: $46.39
/eaKey Features
Bore Dia.
32mm
Max. Pressure
1 MPa
Body Material
Chromium Molybdenum Steel
Tube Material
Aluminum Alloy
Cylinder Type
Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDQ2A32-5DZ
Zoro #
G4395890
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
32mm
Port Size
M6 x 1.0
Details
Item
Compact Cylinder,32mm Bore,5mm Stroke
Max. Pressure
1 MPa
Body Material
Chromium Molybdenum Steel
Tube Material
Aluminum Alloy
Cylinder Type
Compact
Magnetic Piston
Yes
Stroke
5mm
Mount
Both Ends Tapped
Single Acting/Double Acting
Double Acting
Description
Compact Cylinder,32mm Bore,5mm Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.