Shop SMC

Compact Cylinder, 40mm Bore, 10mm Stroke

  • Mfr # CDQ2B40-10DCZ
  • Zoro # G4398009

product price: 
$
65.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
118.7 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CDQ2B40-10DCZ
Zoro #
G4398009
UPC #
-
Country of Origin
China
Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
118.7 lb
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Weight
290 g
Maximum Operating Temperature
140 Degrees F
Series
CQ2
Air Inlet Type
RC
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
145 MPa
System of Measurement
Metric
Mounting Orientation
Horizontal
For Fluid Type
Air
Inlet Gender
Female
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Rod Gender
Female
Minimum Operating Temperature
14 Degrees F
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod

Dimensions

Rod Thread Size
M8 x 1.25
Overall Height
52 mm
Overall Width
57 mm
Stroke Length
10 mm
Retracted Length
46.5 mm
Bore Diameter
40 mm
Extended Length
56.5 mm
Inlet Size
1/8"
Rod Diameter
16 mm

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 10 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.