Shop SMC
See all product information
Create Account
MechRodlessCylinder, HighPrecision, 25mmBo
- Mfr # MY1H25G-400LZ
- Zoro # G424892721
product price:Â
$
1,056.99
/ea
Free Shipping & Returns
Key Features
Auto Switch Type
None
Piston Material Finish
Chromate Coated
Stroke Length
400 mm
Minimum Operating Temperature
5 Degrees C
Air Inlet Type
BSPP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY1H25G-400LZ
- Zoro #
- G424892721
- UPC #
- -
- Country of Origin
- United States
- Item
- MechRodlessCylinder,HighPrecision,25mmBore,400mmStroke
- Auto Switch Type
- None
- Piston Material Finish
- Chromate Coated
- Minimum Operating Temperature
- 5 Degrees C
- Air Inlet Type
- BSPP
- Cushion Type
- Air Cushion
- Magnetic Piston
- Non-Magnetic Piston
- Body Material
- Aluminum
- Standards
- RoHS Compliant
- Minimum Operating Pressure
- 0.1 MPa
- For Fluid Type
- Air
- System of Measurement
- Metric
- Weight
- 11.57 lb
- Piston Material
- Aluminum
- Maximum Operating Temperature
- 60 Degrees C
- Maximum Operating Pressure
- 0.8 MPa
- Cylinder Type
- Rodless
- Body Material Finish
- Anodized
- Series
- MY1H-L*Z
Dimensions
- Stroke Length
- 400 mm
- Lead Wire Length
- 0.5 m
- Bore Diameter
- 25 mm
Description
MechRodlessCylinder,HighPrecision,25mmBore,400mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Non-Magnetic Piston, Bore Diameter 25 mm, Cushion Type Air Cushion, Stroke Length 400 mm, Air Inlet Type BSPP, Cylinder Action Double Acting, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.8 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.