Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 40mm Bre, 20mm Stroke

  • Mfr # CDQ2B40-20DMZ

  • Zoro # G4398313


product price: $65.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
23.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDQ2B40-20DMZ
Zoro #
G4398313
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
23.5 mm
Rod Thread Size
M14 x 1.5
Rod Diameter
16 mm
Bore Diameter
40 mm
Extended Length
66.5 mm
Stroke Length
20 mm
Overall Height
52 mm
Retracted Length
46.5 mm
Overall Width
57 mm
Inlet Size
1/8 in

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
None
Piston Material
Aluminum
Spring Extension Force
118.7 lb
Standards
RoHS Compliant
For Fluid Type
Air
Rod Gender
Male
Maximum Operating Pressure
145 MPa
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
Weight
333 g
Actuation Type
Air Extend, Air Retract
Piston Material Finish
Chromate Coated
System of Measurement
Metric
Air Inlet Type
Rc
Mounting Orientation
Horizontal
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Series
CQ2
Minimum Operating Pressure
7.25 MPa
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 40 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.