Zoro Homepage

Compact Cylinder, 50mm Bore, 10mm Stroke, Double Acting, Aluminum .

  • Mfr # CDQ2B50-10DMZ

  • Zoro # G4398438


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
50mm
Max. Pressure
1 MPa
Body Material
Aluminum
Rod Thread Length
28.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B50-10DMZ
Zoro #
G4398438
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
50mm
Rod Thread Length
28.5 mm
Port Size
1/4"
Rod Thread Size
M18 x 1.5
Overall Width
71 mm
Inlet Size
1/4 in
Extended Length
58.5 mm
Rod Diameter
20 mm
Bore Diameter
50 mm
Stroke Length
10 mm
Retracted Length
48.5 mm
Overall Height
64 mm

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 50 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.