
Compact Cylinder, 50mm Bore, 40mm Stroke, Double Acting, Aluminum .
Mfr # CDQ2B50-40DZ
Zoro # G4398401
product price:Â $83.69
/eaKey Features
Cylinder Action
Double Acting
Bore Dia.
50mm
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CDQ2B50-40DZ
Zoro #
G4398401
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
50mm
Port Size
1/4"
Rod Thread Size
M10 x 1.5
Overall Height
64 mm
Overall Width
71 mm
Retracted Length
48.5 mm
Stroke Length
40 mm
Extended Length
88.5 mm
Inlet Size
1/4 in
Bore Diameter
50 mm
Rod Diameter
20 mm
Description
Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 50 mm, Cushion Type None, Stroke Length 40 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.