Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 63mm Bore, 100mm Stroke

  • Mfr # CDQ2B63-100DZ

  • Zoro # G4396992


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B63-100DZ
Zoro #
G4396992
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.5
Overall Height
77 mm
Inlet Size
1/4 in
Rod Diameter
20 mm
Stroke Length
100 mm
Overall Width
84 mm
Extended Length
154 mm
Bore Diameter
63 mm
Retracted Length
54 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Standards
RoHS Compliant
Spring Extension Force
314.73 lb
Piston Rod Material
Carbon Steel
Maximum Operating Pressure
145 MPa
Air Inlet Type
Rc
Weight
1,326 g
Inlet Gender
Female
Series
CQ2
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
Rod Gender
Female
Actuation Type
Air Extend, Air Retract
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
7.25 MPa
System of Measurement
Metric
Mounting Orientation
Horizontal
For Fluid Type
Air
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 63 mm, Cushion Type None, Stroke Length 100 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.