Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 63mm Bore, 10mm Stroke

  • Mfr # CDQ2B63-10DZ

  • Zoro # G4396852


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B63-10DZ
Zoro #
G4396852
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.5
Overall Width
84 mm
Overall Height
77 mm
Stroke Length
10 mm
Extended Length
64 mm
Retracted Length
54 mm
Rod Diameter
20 mm
Inlet Size
1/4 in
Bore Diameter
63 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
None
Piston Rod Material
Carbon Steel
Spring Extension Force
314.73 lb
Weight
627 g
Minimum Operating Pressure
7.25 MPa
Mounting Orientation
Horizontal
Air Inlet Type
Rc
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Series
CQ2
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Rod Gender
Female
Piston Material Finish
Chromate Coated
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
Piston Rod Material Finish
Chrome Plated

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 63 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.